Discontinued with Replacement
FILTER BAG SET NT35/1 5/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FILTER BAG SET NT35/1 5/PK

KARCHER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KFC6.904-210.0
  • Mfr. Model # 6.904-210.0
  • UNSPSC # 47121800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.175 lbs
Suggested Replacement Product
FILTER BAG,11-9/16"H,FLEECE,15-1/4"L,PK5

Your Price: NA

Product Details

Replacement bag for NT35/1, 5 per pack.

Technical Specs

  • For Use With KFCNT35/1
  • Includes 5 Bags
  • Item Replacement Bag for KFCNT35/1, 5/pk.
  • Height 12.2"
  • Material Paper
  • Length 8.8"
  • Width 1.2"
  • Bag Type Paper
  • Filter Type Dust Class M
  • Reusable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list