Skip Content
FILTER BAG,POLY MESH,200 MICRONS,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FILTER BAG,POLY MESH,200 MICRONS,PK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1EUG1
  • Mfr. Model # 1EUG1
  • UNSPSC # 40161508
  • CATALOGUE PAGE # 1779
  • Shipping Weight 1.15 lbs

Product Details

Single-layer bags have glazed finish, all sewn seams. Package of 5.

Technical Specs

  • Finish Natural
  • Height 16-1/2"
  • Item Filter Bag
  • Material Polypropylene
  • Max. Flow 88 GPM
  • Max. Temp. 220 Degrees F
  • Microns 200
  • Standards FDA Complaint
  • Ring Material Polypropylene
  • Filter Size 1
  • Diameter 7"
  • Basic Material Mesh

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list