FILTER BAG,POLY MESH,150 MICRONS,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FILTER BAG,POLY MESH,150 MICRONS,PK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1EUF9
  • Mfr. Model # 1EUF9
  • UNSPSC # 40161508
  • CATALOGUE PAGE # 1779
  • Shipping Weight 1.82 lbs

Product Details

Single-layer bags have glazed finish, all sewn seams. Package of 5.

Technical Specs

  • Finish Natural
  • Item Filter Bag
  • Height 16-1/2"
  • Material Polypropylene
  • Max. Temp. 220 Degrees F
  • Max. Flow 88 GPM
  • Microns 150
  • Standards FDA Complaint
  • Filter Size 1
  • Diameter 7"
  • Ring Material Polypropylene
  • Basic Material Mesh

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list