Skip Content
FILTER BAG,POLY MESH,100 MICRONS,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FILTER BAG,POLY MESH,100 MICRONS,PK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1EUE9
  • Mfr. Model # 1EUE9
  • UNSPSC # 40161508
  • CATALOGUE PAGE # 1779
  • Shipping Weight 0.35 lbs

Product Details

Single-layer bags have glazed finish, all sewn seams. Package of 5.

Technical Specs

  • Finish Natural
  • Height 14"
  • Material Polyester
  • Item Filter Bag
  • Max. Flow 50 GPM
  • Max. Temp. 275 Degrees F
  • Microns 100
  • Filter Size 4
  • Standards FDA Complaint
  • Ring Material Polypropylene
  • Basic Material Mesh
  • Diameter 4-3/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list