Skip Content
FILTER BAG,POLY FELT,75/20 MICRONS, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FILTER BAG,POLY FELT,75/20 MICRONS,

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1EUK9
  • Mfr. Model # 1EUK9
  • UNSPSC # 40161508
  • CATALOGUE PAGE # 1779
  • Shipping Weight 2.11 lbs

Product Details

The inner bag filters coarser particles, and the outer bag filters finer particles. Synthetic fibers have a glazed exterior to minimize fiber migration and provide superior depth filtration and holding capacity. Natural finish: steel ring. Package of 5.

Technical Specs

  • Finish Natural
  • Item Filter Bag
  • Height 16-1/2"
  • Material Polyester
  • Max. Flow 100 GPM
  • Max. Temp. 300 Degrees F
  • Standards FDA Complaint
  • Microns 75/50
  • Diameter 7"
  • Ring Material Steel
  • Filter Size 1
  • Basic Material Felt

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list