Skip Content
FILTER BAG,POLY FELT,5 MICRONS,PK 5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FILTER BAG,POLY FELT,5 MICRONS,PK 5

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1EVA6
  • Mfr. Model # 1EVA6
  • UNSPSC # 40161508
  • CATALOGUE PAGE # 1779
  • Shipping Weight 2.8 lbs

Product Details

Single-layer bags are ideal for high flow rates. Glazed finish, all sewn seams. Packages of 5.

Technical Specs

  • Finish Natural
  • Material Polypro
  • Height 32"
  • Max. Flow 220 GPM
  • Max. Temp. 200 Degrees F
  • Microns 5
  • Filter Size 2
  • Item Filter Bag
  • Standards FDA Complaint
  • Ring Material Polypropylene
  • Basic Material Felt
  • Diameter 7"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list