FILTER BAG,POLY FELT,5/1 MICRONS,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FILTER BAG,POLY FELT,5/1 MICRONS,PK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1EUN1
  • Mfr. Model # 1EUN1
  • UNSPSC # 40161508
  • CATALOGUE PAGE # 1779
  • Shipping Weight 2.9 lbs

Product Details

The inner bag filters coarser particles, and the outer bag filters finer particles. Synthetic fibers have a glazed exterior to minimize fiber migration and provide superior depth filtration and holding capacity. Natural finish: steel ring. Package of 5.

Technical Specs

  • Height 16-1/2"
  • Finish Natural
  • Material Polypropylene
  • Item Filter Bag
  • Max. Flow 100 GPM
  • Microns 5/1
  • Filter Size 1
  • Max. Temp. 200 Degrees F
  • Standards FDA Complaint
  • Ring Material Steel
  • Diameter 7"
  • Basic Material Felt

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list