Skip Content
FILTER BAG,POLY FELT,100 MICRONS,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FILTER BAG,POLY FELT,100 MICRONS,PK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1EUZ4
  • Mfr. Model # 1EUZ4
  • UNSPSC # 40161508
  • CATALOGUE PAGE # 1779
  • Shipping Weight 0.36 lbs

Product Details

Single-layer bags are ideal for high flow rates. Glazed finish, all sewn seams. Packages of 5.

Technical Specs

  • Finish Natural
  • Height 8"
  • Item Filter Bag
  • Max. Flow 25 GPM
  • Material Polyester
  • Max. Temp. 300 Degrees F
  • Microns 100
  • Standards FDA Complaint
  • Filter Size 3
  • Ring Material Polypropylene
  • Diameter 4-3/32"
  • Basic Material Felt

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list