FILTER BAG,POLY FELT,10 MICRONS,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FILTER BAG,POLY FELT,10 MICRONS,PK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1EVA2
  • Mfr. Model # 1EVA2
  • UNSPSC # 40161508
  • CATALOGUE PAGE # 1779
  • Shipping Weight 1.28 lbs

Product Details

Single-layer bags are ideal for high flow rates. Glazed finish, all sewn seams. Packages of 5.

Technical Specs

  • Height 16-1/2"
  • Finish Natural
  • Item Filter Bag
  • Material Polypro
  • Max. Flow 100 GPM
  • Max. Temp. 200 Degrees F
  • Filter Size 1
  • Standards FDA Complaint
  • Ring Material Polypropylene
  • Microns 10
  • Diameter 7"
  • Basic Material Felt

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list