FILTER BAG 100 MICRON-PKG/6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FILTER BAG 100 MICRON-PKG/6

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT55B042
  • Mfr. Model # 55B042
  • UNSPSC # 40161809
  • CATALOGUE PAGE # 2904
  • Shipping Weight 1.56 lbs

Technical Specs

  • Colour White
  • Depth (In.) 10.7
  • For Use With Bio Circle Parts Washers
  • Material Polyester Felt
  • Height (In.) 2.2"
  • Item Disposable Filter Bags 100 Microns
  • Package Quantity 1
  • Type 100 Micron
  • Width (In.) 14.2"
  • Construction Polyester Felt
  • Removes Particles

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list