Skip Content
FILTER AUTO DARK RT 2INX4 1/4IN SH9 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER AUTO DARK RT 2INX4 1/4IN SH9

ARC ONE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ONES240-9
  • Mfr. Model # S240-9
  • UNSPSC # 46181811
  • CATALOGUE PAGE # 856
  • Shipping Weight 1.0 lbs

Product Details

Retro-fit auto-darkening filters fit most manufacturers welding helmets. Perfect general purpose filter with high quality optic. All filters offer a minimum UV/IR protection shade 16, even in the light state Meets the requirements of ANSI Z87.1. CSA certified to Z94.3 standards.

Technical Specs

  • Item Retro-fit Filters
  • Plate Width 4.25"
  • Material Plastic Casing
  • Power Source Solar Powered
  • Series Singles (R)
  • Features Retro-fit Auto-darkening Filters Fit Most Manufacturers Welding Helmets. Perfect General Purpose Filter With High Quality Optics.
  • Plate Height 2"
  • Battery Life Solar Powered
  • Standards ANSI Z87.1. CSA Certified to Z94.3 Standards
  • Viewing Area 5.25 sq. in.
  • Switching Speed 1/15,000 sec.
  • Number of Arc Sensors 2
  • Welding Helmet Type Auto-Darkening
  • Welding Helmet Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list