FILTER AT DRK 5 1/4INX4 1/2IN SH9 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FILTER AT DRK 5 1/4INX4 1/2IN SH9

ARC ONE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ONES540-9
  • Mfr. Model # S540-9
  • UNSPSC # 46181811
  • CATALOGUE PAGE # 856
  • Shipping Weight 1.0 lbs

Product Details

Retro-fit auto-darkening filters fit most manufacturers welding helmets. Perfect general purpose filter with high quality optic. All filters offer a minimum UV/IR protection shade 16, even in the light state Meets the requirements of ANSI Z87.1. CSA certified to Z94.3 standards.

Technical Specs

  • Item Retro-fit Filters
  • Features Retro-fit Auto-darkening Filters Fit Most Manufacturers Welding Helmets. Perfect General Purpose Filter With High Quality Optics.
  • Power Source Solar Powered
  • Series Singles (R)
  • Battery Life Solar Powered
  • Standards ANSI Z87.1. CSA Certified to Z94.3 Standards
  • Number of Arc Sensors 2
  • Viewing Area 5.25 sq. in.
  • Switching Speed 1/15,000 sec.
  • Welding Helmet Material Plastic
  • Welding Helmet Type Auto-Darkening

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list