FILTER ASSY HYD. 1 1/2IN PORT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FILTER ASSY HYD. 1 1/2IN PORT

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYEWPF505QEVM2KS24
  • Mfr. Model # WPF505QEVM2KS24
  • UNSPSC # 40161511
  • CATALOGUE PAGE # 3119
  • Shipping Weight 4.0 lbs

Product Details

Feature a high strength ductile iron filter head with integral indicator port, coreless element assembly and a steel bowl with standard drain port. Materials: head: SG iron. Bowl: steel. Indicator: stainless steel.

Technical Specs

There are no technical specs available for this product.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list