Skip Content
FILTER ASSEMBLY FOR 6-3/4IN FANS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FILTER ASSEMBLY FOR 6-3/4IN FANS

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2RTA9
  • Mfr. Model # 2RTA9
  • UNSPSC # 40161500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Product Details

Aluminum filter assembly, for fan size 6-3/4 inch, diameter 6-3/4 inch, height 6-3/4 inch, width 6-3/4 inch, depth 3/8 inch. Mounting eye O C (2) 6-3/8 inch, aluminum material.

Technical Specs

  • Depth (In.) 3/8
  • For Fan Size (In.) 6-3/4
  • Item Fan Filter Guard Assembly
  • Dia. (In.) 6-3/4
  • Height (In.) 6-3/4
  • Material Aluminum
  • Mounting Eye O.C. (In.) (2) 6-3/8
  • Width (In.) 6-3/4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list