Skip Content
FILTER ASSEMBLY 80MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

FILTER ASSEMBLY 80MM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4YD95
  • Mfr. Model # 4YD95
  • UNSPSC # 40161500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Product Details

Axial plastic fan filter assembly, 3-1/8 inch size , four 2-13/16 inch mounting holes on centers, contains fan guard, filter media and retainer.

Technical Specs

  • Depth (In.) 25/64
  • Dia. (In.) 3-19/64
  • Includes Fan Guard, Filter Media and Retainer
  • For Fan Size (In.) 3-1/8
  • Item Fan Filter Guard Assembly
  • Material Plastic
  • Mounting Eye O.C. (In.) (4) 2-13/16

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list