FILTER ASSEMBLY 6IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FILTER ASSEMBLY 6IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE3RP16
  • Mfr. Model # 3RP16
  • UNSPSC # 40101605
  • CATALOGUE PAGE # 1435
  • Shipping Weight 0.15 lbs

Product Details

Filtered fan guard, for axial fan size 6 inches, guard diameter x depth 7.00 x 0.38 inches, mounting eye dimension on center (2) at 6-3/8 inches, comes with plastic fan guard, filter and retainer, UL listed 94V-O material.

Technical Specs

  • Depth (In.) 3/8
  • Dia. (In.) 7
  • Includes Fan Guard, Filter Media and Retainer
  • For Fan Size (In.) 6-3/4
  • Item Fan Filter Guard Assembly
  • Material Plastic, Polyurethane
  • Mounting Eye O.C. (In.) (2) 6-3/8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list