Skip Content
FILTER ASSEM 25 MICRN 25 PSI BYPS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER ASSEM 25 MICRN 25 PSI BYPS

BUYERS PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUYHFA12525
  • Mfr. Model # HFA12525
  • UNSPSC # 40161515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.68 lbs

Technical Specs

  • Item Filter
  • Application Filter
  • Construction Steel/Aluminum
  • Max. Operating PSI 200
  • PSI 25
  • Filter 25 micron cellulose

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List