Skip Content
FILTER ASHRAE CELL HDR 95PCT 2/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER ASHRAE CELL HDR 95PCT 2/CA

AIR HANDLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLG16297
  • Mfr. Model # 16297
  • UNSPSC # 40161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Technical Specs

  • Item Cartridge Filter
  • Max. Temp. 200 Degrees F
  • Air Flow 500 fpm
  • MERV 14
  • Standards UL Classified
  • Frame/Header Material Galvanized Steel
  • Nominal Height 20"
  • Final Recommended Resistance 1.50" WC
  • Nominal Width 20"
  • Nominal Depth 6"
  • Header Size 13/16"
  • Initial Resistance 0.65" WC
  • Max. Air Flow 625 fpm
  • Media Area 41 sq. ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list