Skip Content
FILTER ASHRAE CELL HDR 85PCT 1/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER ASHRAE CELL HDR 85PCT 1/CA

AEROSTAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLG16274
  • Mfr. Model # 16274
  • UNSPSC # 40161505
  • CATALOGUE PAGE # 1489
  • Shipping Weight 15.0 lbs

Product Details

ASHRAE single header cartridge filter is made of woven glass micro fiber with corrugated aluminum separators. Filter frame cell sides and header are made of 24 gauge galvanized steel. 80-85% filter efficiency. Nominal size (in.): 24 H x 24 W x 12 D.

Technical Specs

  • Material Galvanized Steel
  • Item Cartridge Filter
  • Max. Temp. 200 Degrees F
  • Nominal Height 24"
  • MERV 13
  • Standards ASHRAE 52.2-2007 Test Standard
  • Nominal Width 24"
  • Nominal Depth 12"
  • Filter Efficiency 80% - 85% Efficiency
  • Media Area 106
  • Max. Air Flow 500 fpm
  • Final Resistance 1.5" WC
  • Nominal Filter Size 24x24x12
  • Initial Resistance 0.20" WC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list