Skip Content
FILTER ASHRAE CELL DBL HDR 95P 1/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER ASHRAE CELL DBL HDR 95P 1/CA

AEROSTAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLG16301
  • Mfr. Model # 16301
  • UNSPSC # 40161505
  • CATALOGUE PAGE # 1489
  • Shipping Weight 12.0 lbs

Product Details

ASHRAE double header cartridge filter is made of woven glass micro fiber with corrugated aluminum separators. Filter frame cell sides and header are made of 24 gauge galvanized steel. 90-95% filter efficiency. Nominal size (in.): 24 H x 24 W x 12 D.

Technical Specs

  • Item Cartridge Filter
  • Material Galvanized Steel
  • Max. Temp. 200 Degrees F
  • MERV 14
  • Standards ASHRAE 52.2-2007 Test Standard
  • Nominal Height 20"
  • Nominal Width 20"
  • Nominal Depth 12"
  • Filter Efficiency 90% - 95% Efficiency
  • Initial Resistance 0.25" WC
  • Nominal Filter Size 20x20x12
  • Final Resistance 1.5" WC

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List