Skip Content
FILTER ASHRAE CELL DBL HDR 95P 1/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER ASHRAE CELL DBL HDR 95P 1/CA

AEROSTAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLG16298
  • Mfr. Model # 16298
  • UNSPSC # 40161505
  • CATALOGUE PAGE # 1489
  • Shipping Weight 15.0 lbs

Product Details

ASHRAE double header cartridge filter is made of woven glass micro fiber with corrugated aluminum separators. Filter frame cell sides and header are made of 24 gauge galvanized steel. 90-95% filter efficiency. Nominal size (in.): 20 H x 20 W x 12 D.

Technical Specs

  • Max. Temp. 200 Degrees F
  • MERV 14
  • Item Cartridge Filter
  • Standards Ul Classified
  • Frame/Header Material Galvanized Steel
  • Header Single
  • Nominal Height 24"
  • Nominal Width 24"
  • Nominal Depth 12"
  • Filter Efficiency 80% - 85%
  • Nominal Filter Size 24x24x12

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list