Skip Content
FILTER ASHRAE CELL DBL HDR 24X12X6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER ASHRAE CELL DBL HDR 24X12X6

AIR HANDLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLG16304
  • Mfr. Model # 16304
  • UNSPSC # 40161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.0 lbs

Technical Specs

  • Air Flow 500 fpm
  • Item Cartridge Filter
  • Max. Temp. 200 Degrees F
  • MERV 14
  • Standards Ul Classified
  • Frame/Header Material Galvanized Steel
  • Nominal Height 24"
  • Nominal Width 12"
  • Nominal Depth 6"
  • Header Size 13/16"
  • Final Recommended Resistance 1.50" WC
  • Initial Resistance 0.65" WC
  • Max. Air Flow 625 fpm
  • Media Area 27 sq. ft.
  • Nominal Filter Size 24x24x12

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list