Skip Content
FILTER ASHRAE CELL 1 HDR 65PCT 1/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER ASHRAE CELL 1 HDR 65PCT 1/CA

AEROSTAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLG16261
  • Mfr. Model # 16261
  • UNSPSC # 40161505
  • CATALOGUE PAGE # 1489
  • Shipping Weight 12.0 lbs

Product Details

ASHRAE single header cartridge filter is made of woven glass micro fiber with corrugated aluminum separators. Filter frame cell sides and header are made of 24 gauge galvanized steel. 60-65% filter efficiency. Nominal size (in.): 20 H x 20 W x 12 D.

Technical Specs

  • Item Cartridge Filter
  • Max. Temp. 200 Degrees F
  • MERV 11
  • Standards ASHRAE 52.2-2007 Test Standard
  • Nominal Width 20"
  • Nominal Height 20"
  • Nominal Depth 12"
  • Final Resistance 1.5" WC
  • Initial Resistance 0.15" WC
  • Nominal Filter Size 20x20x12
  • Air Filter Item Cartridge Filter

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list