Skip Content
FILTER ALUM BAFFLE 75P 24X24X1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER ALUM BAFFLE 75P 24X24X1/2IN

AIR HANDLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLG12388
  • Mfr. Model # 12388
  • UNSPSC # 40161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Air Flow 300 fpm
  • Item Air Filter
  • Nominal Height 24"
  • Baffle Material Aluminum Mesh
  • Nominal Depth 1/2"
  • Nominal Width 24"
  • Initial Resistance 0.05"WC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list