Skip Content
FILTER ALUM BAFFLE 75P 20X20X1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER ALUM BAFFLE 75P 20X20X1/2IN

AIR HANDLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLG12386
  • Mfr. Model # 12386
  • UNSPSC # 40161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Item Air Filter
  • Air Flow 300 fpm
  • Baffle Material Aluminum Mesh
  • Nominal Height 20"
  • Nominal Width 20"
  • Initial Resistance 0.05"WC
  • Nominal Depth 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list