Skip Content
FILTER AIRLINE MINI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER AIRLINE MINI

LINCOLN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNC602103
  • Mfr. Model # 602103
  • UNSPSC # 40161505
  • CATALOGUE PAGE # 2808
  • Shipping Weight 0.29 lbs

Product Details

General purpose miniature air line filter. For applications where space restriction do not permit use of a standard air line filter, regulator or lubricator. Metal housing with polycarbonate bowl. Manual drain. Porous polypropylene filter elements.

Technical Specs

  • Max. Temp. 125 Degrees F
  • Bowl Material Polycarbonate
  • Item Air Line Filter
  • Drain Type Manual
  • Filter Media Porous Polypropylene
  • Overall Height 3.63"
  • Filter Rating 50 Microns
  • Overall Width 1.63"
  • Max. Pressure 150 PSI
  • Drain Port Size 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list