Skip Content
FILTER AIRLINE 3/4 IN W/SIGHT GLASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER AIRLINE 3/4 IN W/SIGHT GLASS

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4ZL09
  • Mfr. Model # 4ZL09
  • UNSPSC # 40161516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.75 lbs

Technical Specs

  • Item Compressed Air Filter
  • Size Heavy-Duty
  • Drain Type Patented 1/4 Turn
  • Bowl Material Metal with Sight Gauge
  • Max. Temp. 175 Degrees F
  • Housing Material Aluminum
  • Overall Height 11.88"
  • Overall Width 4.75"
  • Max. Pressure 250 PSI
  • Pipe Size 3/4" NPT
  • Bowl Size 32 oz.
  • Filter Rating 5 micron
  • Filter Media Compressed Air
  • Max. Flow 325 cfm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list