Skip Content
FILTER AIRLINE 1/4IN NPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER AIRLINE 1/4IN NPT

LINCOLN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNC602104
  • Mfr. Model # 602104
  • UNSPSC # 40161505
  • CATALOGUE PAGE # 2807
  • Shipping Weight 1.31 lbs

Product Details

General purpose modular air line filter. Filter uses both centrifugal action and depth filtration to remove entrained water, pipe scale, and particles. Airline filter for compressed air filtration has high flow to size ratio. Should be used as a pre-filter when installing oil removal filters.

Technical Specs

  • Bowl Material Zinc
  • Item Air Line Filter
  • Filter Media Sintered Polypropylene
  • Max. Temp. 175 Degrees F
  • Drain Type Manual
  • Overall Width 1.98"
  • Max. Pressure 250 PSI
  • Overall Height 6.02"
  • Filter Rating 40 Microns
  • Drain Port Size 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list