Skip Content
FILTER AIRLINE 1/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER AIRLINE 1/4 IN

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4ZL08
  • Mfr. Model # 4ZL08
  • UNSPSC # 40161516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Item Compressed Air Filter
  • Drain Type Manual
  • Size Miniature
  • Bowl Material Polycarbonate
  • Max. Flow 26 cfm
  • Max. Temp. 125 Degrees F
  • Filter Media Compressed Air
  • Overall Width 1.63"
  • Overall Height 4.25"
  • Housing Material Zinc
  • Pipe Size 1/4" NPT
  • Max. Pressure 150 PSI
  • Bowl Size 1 oz.
  • Filter Rating 5 micron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list