Skip Content
FILTER AIRLINE 1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER AIRLINE 1/2IN

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4ZL50
  • Mfr. Model # 4ZL50
  • UNSPSC # 40161516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.8 lbs

Technical Specs

  • Max. Temp. 125 Degrees F
  • Bowl Material Polycarbonate with Guard
  • Item Compressed Air Filter
  • Max. Flow 140 CFM
  • Size Standard
  • Drain Type Patented 1/4 Turn
  • Filter Media Compressed Air
  • Overall Height 7.95"
  • Housing Material Aluminum
  • Overall Width 3.15"
  • Max. Pressure 150 psi
  • Bowl Size 7.0 oz.
  • Pipe Size 1/2" NPT
  • Filter Rating 5 micron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list