Skip Content
FILTER AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER AIR

LUBER-FINER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LBFLAF8388
  • Mfr. Model # LAF8388
  • UNSPSC # 40161530
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Outside Dia. 3.50"
  • Height 7.34"
  • Item Heavy Duty Air Filters
  • Includes (John Deere M-113621, Kubota 6A100-82630) John Deere Utilitiy vehicles, Kubota Lawn Mowers and Garden Tractors(Radial Seal)(For Sec.air use LAF22056)
  • Description/Special Features Radial Seal Outer Air Filter
  • Air Filter Design Radial

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list