Skip Content
FILTER AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER AIR

LUBER-FINER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LBFLAF8226
  • Mfr. Model # LAF8226
  • UNSPSC # 40161530
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.5 lbs

Technical Specs

  • Height 9.58"
  • Outside Dia. 3.26"
  • Includes Mitsubishi 9146111400, Mitsubishi Forklifts(For Pri.air use LAF8639)
  • Description/Special Features HD Metal-End Air Filter
  • Item Heavy Duty Air Filters
  • Air Filter Design Radial

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list