Skip Content
FILTER AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER AIR

LUBER-FINER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LBFLAF8151
  • Mfr. Model # LAF8151
  • UNSPSC # 40161530
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.2 lbs

Technical Specs

  • Height 11.70"
  • Outside Dia. 13.07"
  • Description/Special Features Radial Seal Outer Air Filter
  • Item Heavy Duty Air Filters
  • Includes John Deere RE164839, John Deere 8120, 8220, 8320, 8420, 8520 Tractors(For Sec.air use LAF8152)
  • Air Filter Design Radial

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list