Skip Content
FILTER AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER AIR

LUBER-FINER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LBFLAF8149
  • Mfr. Model # LAF8149
  • UNSPSC # 40161530
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.5 lbs

Technical Specs

  • Height 16.64"
  • Outside Dia. 8"
  • Includes John Deere AT203469, John Deere 444H, 544H John Deere AT222722, John Deere 324H, 344H Wheel Loader Outer Air Wheel Loaders(For Sec.air use LAF5932)
  • Item Heavy Duty Air Filters
  • Description/Special Features Radial Seal Outer Air Filter
  • Air Filter Design Radial

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list