Skip Content
FILTER AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER AIR

LUBER-FINER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LBFLAF8044
  • Mfr. Model # LAF8044
  • UNSPSC # 40161530
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.5 lbs

Technical Specs

  • Height 29"
  • Outside Dia. 5.75" (Top), 8.67" (Bottom)
  • Description/Special Features Cone Shaped Conical Air Filter
  • Item Heavy Duty Air Filters
  • Air Filter Design Radial
  • Includes Donaldson P148044, Ford Trucks(1977-80), GMC(1977-80)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list