Skip Content
FILTER AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER AIR

LUBER-FINER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LBFLAF8002
  • Mfr. Model # LAF8002
  • UNSPSC # 40161530
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.05 lbs

Technical Specs

  • Outside Dia. 11"
  • Height 25.75"
  • Includes Farr 71,338-002, Freightliner, Disposable Housing Unit
  • Item Heavy Duty Air Filters
  • Description/Special Features Disposable Air Filter Housing
  • Air Filter Design Radial

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list