FILTER AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FILTER AIR

LUBER-FINER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LBFLAF7757
  • Mfr. Model # LAF7757
  • UNSPSC # 40161530
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.2 lbs

Technical Specs

  • Height 15"
  • Outside Dia. 12.75"
  • Includes Donaldson P127757, Mack 57MD31, (1975) Mack Cruise Liner Model 5, WL-786 with Maxidyne 300 Series 6 cyl.eng.used in conjunction with LAF7752
  • Item Heavy Duty Air Filters
  • Description/Special Features Metal-End Air Filter with Closed Top End Cap
  • Air Filter Design Radial

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list