Skip Content
FILTER AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER AIR

LUBER-FINER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LBFLAF7472
  • Mfr. Model # LAF7472
  • UNSPSC # 40161530
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.8 lbs

Technical Specs

  • Outside Dia. 11.46" (Top), 10.40" (Bottom)
  • Height 19.5"
  • Air Filter Design Radial
  • Includes Nelson or Winslow 70472N, Flxible Buses with Detroit Series 50 engine
  • Description/Special Features Cone Shaped Conical Air Filter
  • Item Heavy Duty Air Filters

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list