Skip Content
FILTER AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER AIR

LUBER-FINER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LBFLAF1873
  • Mfr. Model # LAF1873
  • UNSPSC # 40161530
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.75 lbs

Technical Specs

  • Height 1.25"
  • Length 16.43"
  • Width 5.00"
  • Description/Special Features Are designed to remove dust, pollen, Trap many harmful pollutants before they reach the cabin, Can easily be changed in most applications, Meet form, fit and function characteristics for the application
  • Item Flexible Panel Air Filter
  • Air Filter Design Panel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list