Skip Content
FILTER AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER AIR

LUBER-FINER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LBFLAF1012HD
  • Mfr. Model # LAF1012HD
  • UNSPSC # 40161530
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.74 lbs

Technical Specs

  • Height 12"
  • Outside Dia. 9.81"
  • Item Round Air Filter
  • Description/Special Features Heavy Duty Engines Rely on a Mixture of Air and Diesel Fuel to Generate Power. Luber-finer Air Filters Capture Harmful Particles That can Damage Expensive Engines.
  • Air Filter Design Radial

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list