Skip Content
FILTER AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER AIR

LUBER-FINER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LBFAF1042
  • Mfr. Model # AF1042
  • UNSPSC # 40161530
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.09 lbs

Technical Specs

  • Length 11-1/4"
  • Height 1.61"
  • Width 8.94"
  • Description/Special Features Luber-finer Air Filters are Constructed with Specially Blended Filter Media for Optimal Dirt-holding Capacity, Filtering Efficiency and Maximum Protection for Your Engine From Harmful Airborne Contaminants, High Efficiency Filter Media Technology Captures Harmful Particles That can Damage Your Engine, Meets Form, Fit and Function Characteristics for the Application
  • Item Air Filter
  • Air Filter Design Panel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list