Skip Content
FILTER AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FILTER AIR

LUBER-FINER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LBFAF101
  • Mfr. Model # AF101
  • UNSPSC # 40161530
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.77 lbs

Technical Specs

  • Height 3.01"
  • Outside Dia. 6.69" (Top), 6.41" (Bottom)
  • Description/Special Features Luber-finer Air Filters are Constructed with Specially Blended Filter Media for Optimal Dirt-holding Capacity, Filtering Efficiency and Maximum Protection for Your Engine From Harmful Airborne Contaminants, High Efficiency Filter Media Technology Captures Harmful Particles That can Damage Your Engine, Meets Form, Fit and Function Characteristics for the Application
  • Item Air Filter
  • Air Filter Design Radial

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list