Skip Content
FILTER AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER AIR

INGERSOLL-RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRG38462776
  • Mfr. Model # 38462776
  • UNSPSC # 40151601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 33.36 lbs

Technical Specs

  • Item Maintenance Kit (Ultra Coolant)
  • For Use With 40 to 50 HP Rotary Compressor
  • Type Oil/Filter
  • Includes 5 Lt. Oil, 1 Coolant Filter, 1 Air Filter Element, 1 Separator Cartridge, 1 Package Pre-filter

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list