Skip Content
FILTER AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER AIR

FRAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FRMHCAK503
  • Mfr. Model # HCAK503
  • UNSPSC # 40161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.8 lbs

Technical Specs

  • Length 8.44"
  • Item Finned Premium Air Filter
  • Outside Dia. 9.2"
  • Width 9.2"
  • Air Filter Design Radial
  • Height 8.44"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list