!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
VEHICLE AIR FILTER, OVAL, 2.22 X 10.58 X 2.218 IN, OUTSIDE DIAMETER 10.578 IN

VEHICLE AIR FILTER, OVAL, 2.22 X 10.58 X 2.218 IN, OUTSIDE DIAMETER 10.578 IN

FRAM

VEHICLE AIR FILTER, OVAL, 2.22 X 10.58 X 2.218 IN, OUTSIDE DIAMETER 10.578 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
VEHICLE AIR FILTER, OVAL, 2.22 X 10.58 X 2.218 IN, OUTSIDE DIAMETER 10.578 IN

VEHICLE AIR FILTER, OVAL, 2.22 X 10.58 X 2.218 IN, OUTSIDE DIAMETER 10.578 IN

FRAM

https://catalogue.grainger.ca/2023?hybris=true
  • Item # FRMCA6367
  • Mfr. Model # CA6367
  • UNSPSC # 40161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Product Details

This oval air filter is intended to improve overall engine performance, and has an outside diameter of 10.578 inches. This filter measures 2.22 x 10.58 x 2.218 inches, and is meant to be changed every 19,000 kilometres.

Technical Specs

  • Item Oval Air Filter
  • Height 2.218"
  • Length 2.22"
  • Description/Special Features A Clean Air Filter can Lead to Improved Air Flow and Prevents Dirt and Dust From Entering the Engine. Remember to Change Your Air Filter Every 12,000 Miles. A New Air Filter can Lead to Increased Airflow, Horsepower, and Improve Overall Engine Performance.
  • Air Filter Design Oval
  • Width 10.58"
  • Outside Dia. 10.578"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list