!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
AIR FILTER, FLEXIBLE PANEL, 1.58 X 14.11 X 14.11 IN

AIR FILTER, FLEXIBLE PANEL, 1.58 X 14.11 X 14.11 IN

FRAM

AIR FILTER, FLEXIBLE PANEL, 1.58 X 14.11 X 14.11 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AIR FILTER, FLEXIBLE PANEL, 1.58 X 14.11 X 14.11 IN

AIR FILTER, FLEXIBLE PANEL, 1.58 X 14.11 X 14.11 IN

FRAM

https://catalogue.grainger.ca/2023?hybris=true
  • Item # FRMCA10694
  • Mfr. Model # CA10694
  • UNSPSC # 40161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.73 lbs
Suggested Replacement Product
AIR FILTER, ELEMENT ONLY, 14 9/32 X 5 23/32 X 1 9/16 IN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $27.97 / EACH

EHC: EHC :

Product Details

Improve engine performance, airflow, and horsepower with this air filter. Measuring 1.58 x 14.11 x 14.11 inches, this air filter can prevent increased gas consumption and oil contamination. This air filter has a flexible panel design.

Technical Specs

  • Item Flexible Panel Air Filter
  • Width 14.11"
  • Outside Dia. 14.11"
  • Air Filter Design Panel
  • Length 1.58"
  • Description/Special Features A Clean Air Filter can Lead to Improved Air Flow and Prevents Dirt and Dust From Entering the Engine. Remember to Change Your Air Filter Every 12,000 Miles. A New Air Filter can Lead to Increased Airflow, Horsepower, and Improve Overall Engine Performance.

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list