Skip Content
FILTER AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER AIR

FRAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FRMCA10086
  • Mfr. Model # CA10086
  • UNSPSC # 40161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Technical Specs

  • Item Rigid Panel Air Filter
  • Length 9.968"
  • Outside Dia. 9.97"
  • Width 6.777"
  • Description/Special Features A Clean Air Filter can Lead to Improved Air Flow and Prevents Dirt and Dust From Entering the Engine. Remember to Change Your Air Filter Every 12,000 Miles. A New Air Filter can Lead to Increased Airflow, Horsepower, and Improve Overall Engine Performance.
  • Height 1.793"
  • Air Filter Design Panel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list