FILTER AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FILTER AIR

FRAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FRMCA10071
  • Mfr. Model # CA10071
  • UNSPSC # 40161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.316 lbs

Technical Specs

  • Item Air Filter
  • Outside Dia. 14.7"
  • Length 14.7"
  • Width 6.78"
  • Description/Special Features A Clean Air Filter can Lead to Improved Air Flow and Prevents Dirt and Dust From Entering the Engine. Remember to Change Your Air Filter Every 12,000 Miles. A New Air Filter can Lead to Increased Airflow, Horsepower, and Improve Overall Engine Performance.
  • Height 2.63"
  • Air Filter Design Panel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list