Skip Content
FILTER AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER AIR

BALDWIN FILTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWNRS4563
  • Mfr. Model # RS4563
  • UNSPSC # 40161505
  • CATALOGUE PAGE # 3137
  • Shipping Weight 7.05 lbs

Product Details

Microlite element has an outside diameter of 7-3/4 and 10-13/32 inches, inside diameter is 3-1/8 and 5-27/32 inches and length is 22-21/32 inches.

Technical Specs

  • Height 22-3/16"
  • Includes F. Gasket, 3-1/8" (76.5) and 5-27/32" (148.4) I. Gasket
  • Item Air Filter Element
  • Outside Dia. 7-3/4" and 10-13/32"
  • Length 22-3/16"
  • Width 7-3/4" and 10-13/32"
  • Air Filter Design Element Only, Radial
  • Description/Special Features Air Element

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list