Skip Content
FILTER AIR TOUGH GUARD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER AIR TOUGH GUARD

FRAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FRMTGA3588
  • Mfr. Model # TGA3588
  • UNSPSC # 40161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.79 lbs

Technical Specs

  • Item Air Filter
  • Outside Dia. 9.75"
  • Width 8.14"
  • Length 2.83"
  • Description/Special Features Designed and constructed with advanced features to capture and hold more dirt. Increased durability is achieved because of the heavier filter screen that extends into urethane to provide greater integrity and lessened likelihood of collapse and tearing in tough driving conditions. A coated filter media traps and holds more dirt.
  • Height 2.83"
  • Air Filter Design Radial

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list